Zoro Homepage

Decibel Meter

  • Mfr # PCE-323

  • Zoro # G615084126


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Mini Tripod, 1 x Screwdriver, 1 x Software CD, 1 x carrying case, 1 x 9V block battery, 1 x Instruction Manual
Response Time
Fast (125 ms), Slow (1 s)
Frequency Weighting
A and C
Accuracy
±1.4 dB (under reference conditions @ 94 dB, 1 KHz)
Resolution
0.1 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-323
Zoro #
G615084126
UPC #
-
Country of Origin
China

Dimensions

Width
10.9 in
Length
3.0 in

Details

Includes
1 x Mini Tripod, 1 x Screwdriver, 1 x Software CD, 1 x carrying case, 1 x 9V block battery, 1 x Instruction Manual
Response Time
Fast (125 ms), Slow (1 s)
Frequency Weighting
A and C
Accuracy
±1.4 dB (under reference conditions @ 94 dB, 1 KHz)
Resolution
0.1 dB
Microphone Type
1/2 electret condenser
For Use With
Measuring the noise level on stamping presses, ventilation systems or on busy roads
Criteria Levels
Auto 30 - 130 dB, High 80 - 130 dB, Medium 50 - 100 dB, Low 30 - 80 dB
Frequency Range
31.5 Hz - 8 kHz
Output Jack
3.5 mm, 10-mV/dB DC (impedance 1k)
Features
Measuring range 30 - 130 dB
Display
4-digit LCD display with background lighting
Accuracy Class
IEC61672-1 Class 2
Display Update
2 Hz
Dynamic Range
50 dB
Application
Measuring the noise level on stamping presses, ventilation systems or on busy roads
Storage Interval
1 - 59 seconds
Analog Output Over
1-Vrms/dB AC (impedance 100)
Data Storage
32700 readings

Description

The decibel meter has a measuring range of 30 130 dB and can be used where sources of noise are to be recorded. For example, the decibel meter is used to control the noise level on stamping presses, ventilation systems or on busy roads. With the push of a button, you can switch between the frequency ratings A and C on the Bluetooth decibel meter. With the data logger function of the decibel meter, up to 32700 readings can be recorded. For optimal positioning of the microphone, the decibel meter can also be mounted on a tripod.With the Bluetooth interface, the Bluetooth sound level meter can be set up with an Android or iOS device. The measured values from the Bluetooth sound level meter live can be transmitted and saved via the free app. The values measured by the decibel meter can then be exported in CSV file format for further processing.In addition to the Bluetooth interface, the decibel meter also has a mini USB interface. This allows the Bluetooth decibel meter to be connected to a computer. With the software for the Bluetooth decibel meter, the measured values can then be transmitted live to the PC and, if necessary, exported as a CSV for further processing.With the included 12V DC power supply, the Bluetooth decibel meter can be used stationary. For mobile use, the Bluetooth decibel meter can be operated with a 9V block battery. The transport case enables safe transport for the Bluetooth decibel meter for mobile use. Optionally, the Bluetooth decibel meter can be equipped with an ISO calibration certificate.HIGHLIGHTS- Accuracy class 2- Measuring range 30 ... 130 dB- Different noise level ranges- Bluetooth interface with free app- Battery and power adapter- Frequency weighting A and C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.