Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge, -100 to 200 kPa relative

  • Mfr # PCE-PDA 100L

  • Zoro # G904852238


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Digital Gauge Accuracy
1.8°F± 0.5% of final value
Pressure Range
-100 ... 200 kPa
Gauge Application
Suitable for most applications
Includes
1.2V AA NiMh batteries, USB power adapter, Micro USB cable, User manual
Standards
IP41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PDA 100L
Zoro #
G904852238
UPC #
4250348717641
Country of Origin
Czechia

Dimensions

Overall Height - Transmitter
1.4

Details

Digital Gauge Accuracy
1.8°F± 0.5% of final value
Pressure Range
-100 ... 200 kPa
Gauge Application
Suitable for most applications
Includes
1.2V AA NiMh batteries, USB power adapter, Micro USB cable, User manual
Standards
IP41
Resolution
0.18°F

Description

Pressure gauge for relative and differential pressure / Pitot tube adaptable to manometer / MAX MIN function / Datalogger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.