Zoro Homepage

Differential Pressure Gauge, -100 to 2000 kPa relative

  • Mfr # PCE-PDA 1000L

  • Zoro # G104852243


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Digital Gauge Accuracy
<± 0.5% of the measuring range
Includes
1.2V NiMh batteries, USB power adapter, Micro USB cable, User manual
Gauge Application
Suitable for most applications
Standards
IP41
Overall Height - Transmitter
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PDA 1000L
Zoro #
G104852243
UPC #
4250348717634
Country of Origin
Czechia

Dimensions

Overall Height - Transmitter
1.38

Details

Digital Gauge Accuracy
<± 0.5% of the measuring range
Includes
1.2V NiMh batteries, USB power adapter, Micro USB cable, User manual
Gauge Application
Suitable for most applications
Standards
IP41
Resolution
0.01 kPa, 0.1 kPa

Description

Pressure Gauge Digital pressure gauge for measuring relative pressure from -100 to 2000 kPa / Data logger / MAX MIN HOLD functions / USB interface / Graphic LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.