Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge, up to 150 PSI

  • Mfr # PCE-P50

  • Zoro # G804852239


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Transmitter
1.1
Resolution
0.1, 4, 2, 0.1, 3, 0.4, 4, 0.004
Gauge Application
Suitable for most applications
Includes
Carrying case, Battery, PVC hose (1 m / 39"), Instruction manual, Protective cover
Digital Gauge Accuracy
±0.3 % (full range, @ +25°C / +77°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-P50
Zoro #
G804852239
UPC #
4250348701145
Country of Origin
China

Dimensions

Overall Height - Transmitter
1.1

Details

Resolution
0.1, 4, 2, 0.1, 3, 0.4, 4, 0.004
Gauge Application
Suitable for most applications
Includes
Carrying case, Battery, PVC hose (1 m / 39"), Instruction manual, Protective cover
Digital Gauge Accuracy
±0.3 % (full range, @ +25°C / +77°F)

Description

Differential Pressure Manometer ith RS232 interface and software, for overpressure, under pressure, differential pressure, suitable for air and gases Here you can see a professional differential pressure manometer with the highest accuracy. Auto-power-off function. Min / Max memory. Digital display of over, under (vacuum) or differential pressure. 9 selectable units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.