Zoro Homepage

Differential Pressure Meter, +/- 1 to 2000 mbar

  • Mfr # PCE-910

  • Zoro # G604852231


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Digital Gauge Accuracy
± 2% (full range)
Includes
9V block battery, 2 x Stainless steel tube adapters, 1 m / 3' long silicon tube, User manual
Gauge Application
Suitable for most applications
Overall Height - Transmitter
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-910
Zoro #
G604852231
UPC #
4250348700469
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height - Transmitter
1.26

Details

Digital Gauge Accuracy
± 2% (full range)
Includes
9V block battery, 2 x Stainless steel tube adapters, 1 m / 3' long silicon tube, User manual
Gauge Application
Suitable for most applications

Description

Differential Pressure Manometer Portable handheld meter measures differential pressure from ± 1 to 2000 bar (± 0.01 to 29.00 psi) / Optional PC software with RS-232 cable sold separately as a data transfer accessory. 10 measurement units: psi, bar, inH2O, mH2O, inHg, mmHg, Torr, Pa / kPa, atm, kg/cm2. Designed to measure air, gas, and non-corrosive liquid pressures. RS-232 port / interface. 15 mm / 0.6" LCD screen. Min, max, and data hold functions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.