Digital Brix Sugar Refractometer, Handheld Device for Sugar Analysis in Solutions
Mfr # PCE-DRC 2
Zoro # G115558516
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Automatic Temperature Compensation
10 - 40°C / 50 - 104°F
Includes
1 x Dropper, 1 x Prism cover, 1 x Instruction manual, 1 x Battery
Width
4.7 in
Length
2.2 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-DRC 2
Zoro #
G115558516
UPC #
-
Country of Origin
China
Dimensions
Width
4.7 in
Length
2.2 in
Details
Automatic Temperature Compensation
10 - 40°C / 50 - 104°F
Includes
1 x Dropper, 1 x Prism cover, 1 x Instruction manual, 1 x Battery
Features
For Use With
Description
The most convenient way to determine how much sugar is in a liquid is with a digital Brix sugar refractometer. The digital Brix sugar refractometer from PCE Instruments is a hand-held measuring device that has been specially designed to carry out a precise analysis of sugar-containing solutions. In this way, with the support of the Brix Sugar Refractometer, the user can carry out an uncomplicated quality control and check the sugar concentration in a liquid. The Brix unit of measurement is mainly used in the fruit industry and determines the relative density of liquids. The Brix Sugar Refractometer is a precision measuring instrument based on measuring the refractive index of a liquid even under difficult measuring conditions. With the help of the Brix refractometer, the user can already measure the sugar content in a liquid with a small amount of sample. In order to obtain a meaningful result, it is sufficient to trickle four to five drops into the funnel-shaped stainless steel recess of the measuring device. A prism is mounted in the sample well, and the sugar content is measured in this way by means of light refraction. Brix sugar refractometer PCE-DRC 2 with an apple.The internal light source also allows measurements under artificial light conditions. Artificial light can quickly cause measurement errors when using an analogue Brix sugar refractometer. The ambient temperature has a major influence on the measurement result. The influence of temperature during use is compensated internally by the Brix sugar refractometer. After this automatic temperature compensation 10 to 40 Degrees C, the measurement result is displayed quickly and precisely on the large, easy-to-read LC display of the Brix sugar refractometer. The large measuring range of the Brix sugar refractometer extends from 0 to 50% Brix. In addition, the display of the Brix sugar refractometer provides information about the measured temperature of the liquid 0 to 40 Degrees C and the refractive index 1.3330 to 1.4200 nD thanks to an integrated temperature display. The glass prism of the digital Brix sugar refractometer, which is enclosed in the stainless steel recess, can be cleaned quickly and easily before and after the measurement and is sealed with a plastic prism cover.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.