Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Current Clamp, AC/DC current measurement up to 80 Amps

  • Mfr # PCE-DC3

  • Zoro # G204852402


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Length (Ft.)
6.4
Includes
Case, 2 x Batteries, User's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DC3
Zoro #
G204852402
UPC #
4250348700698
Country of Origin
China

Dimensions

Cable Length (Ft.)
6.4

Details

Includes
Case, 2 x Batteries, User's manual

Description

Clamp Meter DCA zero point function / AC/DC current measurement up to 80 A / Automatic range selection / Clamp opening: 18 mm / 0.7" This clamp meter was developed for the indirect measurement of AC/DC currents with high resolution. 4-digit LCD display with backlight. Integrated flashlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.