This item is Discontinued.

Pce Instruments Digital Food Thermometer, -100 to 300°C / -148 to 572°F PCE-T 318

Digital Food Thermometer, -100 to 300°C / -148 to 572°F (Discontinued)

  • Mfr # PCE-T 318
  • Zoro # G904853228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-T 318
Zoro #
G904853228
UPC #
4250348717566
Country of Origin
China

Dimensions

Stem Length
5.9
Height
1.2
Width
2.6

Details

Accuracy
± 0.1 % of reading + 0.4 °C / 0.72°F
Application
Suitable for most applications
Standards
IP 67
Includes
Digital Thermometer, PT100 sensor, 1.5V AAA batteries, User manual
Resolution
0.1 °C / 0.18°F

Description

PCE-T 318 is a digital thermometer used to measure temperature in laboratory, industrial and heating, ventilation, air conditioning and refrigeration (HVACR) systems and applications. Compatible with IEC751 PT100, PT500 and PT1000 sensors, this platinum resistance temperature detector (RTD) contact thermometer includes 1 x 4-wire PT100 class A sensor in the delivery contents. (PT100 sensors have a resistance of 100 ohms at 0°C / 32°F.) Additional sensors sold separately. This portable handheld thermometer offers an impressive temperature measuring range from -100 to 300°C / -148 to 572°F with a display resolution of 0.1°. The thermometer features minimum, maximum, average and hold functions. In addition, the device will shutdown automatically after a period of inactivity to conserve battery power. Measurements can be shown on the device's large backlit LCD screen in either Celsius (°C) or Fahrenheit (°F), depending on user preference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.