Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Digital Infrared Thermometer, -22 to 500 °F PCE-777N

Digital Infrared Thermometer, -22 to 500 °F (Discontinued)

  • Mfr # PCE-777N
  • Zoro # G704852483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-777N
Zoro #
G704852483
UPC #
4250348715166
Country of Origin
China

Dimensions

Length
3.2
Width
1.6
Height
6.3

Details

Application
Suitable for most applications
Includes
Battery, Carry bag, Instruction manual
Weight
0.4
Response time
< 1 s

Description

The contactless infrared thermometer measures the temperature of surfaces via infrared beam non-destructively and from a distance. This lightweight contactless infrared thermometer is characterized by simple operation and the red sighting tool. Therefore you can accurately measure the temperature of a particular area on a surface. The contactless infrared thermometer is for industry and craft, maintenance and servicing, e.g. in the field of heating, ventilation and air conditioning, automotive, and is useful in the control of electrical equipment and control systems. The contactless infrared thermometer can also be used under difficult conditions and provides you with measurement results. The backlight of the contactless infrared thermometer is selectively turned on or off. The contactless infrared thermometer has a visible sighting tool for precise contactless pointing and quick temperature measurement from a safe distance of hot or moving objects or of difficult measuring points. The emission level is fixed for this contactless infrared thermometer at 0.95 and covers about 90% of all temperature measuring tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.