Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital microscope for surface inspection, offers 400-800x zoom with LED lighting and LCD display

  • Mfr # PCE-DHM 5

  • Zoro # G522432409


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DHM 5
Zoro #
G522432409
UPC #
-
Country of Origin
China

Description

Our Microscope offers 400 ... 800x magnification and a 2-inch IPS HD screen to capture images and videos. Six dimmable LEDs ensure optimum illumination and thanks to the two brightness levels, objects can also be recognised in dark environments. The Microscope supports image and video recording functions, images can be captured during observation and saved on a micro SD memory card (not included, max. 32 GB). The Microscope can also be connected to a PC via a USB cable to display objects on a larger screen. Various recording modes are available, including single recording and timed continuous recording (2, 3, 5 or 10 seconds). Our Microscope enables automatic image capture at set time intervals with the continuous capture function and is ideal for long-term observations and time-lapse studies. Loop recording offers adjustable intervals from 5 seconds to 30 minutes. Focus and exposure can be adjusted as required. Various colour effects such as black and white and reminiscence are available. The auxiliary line function includes options such as core and cross and enables precise positioning and measurement of samples. Our Microscope supports 22 menu languages, displays the date and time on screen and has a memory card formatting function. Furthermore, the loop recording function enables continuous video recordings, whereby older recordings are automatically overwritten when the memory is full. This is particularly useful for longer monitoring sessions. With a compact size of 165 x 60 x 60 mm / 6.5 x 2.4 x 2.4 in and an integrated, rechargeable lithium battery with an operating time of up to 3 hours, it is suitable for mobile use. The microscope switches to standby mode after 30 seconds, 1 minute or 2 minutes of inactivity to save energy. When connected to a PC, the image can be transferred to the computer monitor or the memory can be read out directly. The Microscope is a widely used instrument for various purposes. It is used for inspecting printed circuit boards, observing plant roots and checking the quality of textiles, among other things. This microscope could therefore be suitable for teachers, students, adults, craftsmen, parents of young children, farmers or simply for beginners in the world of microscopy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.