Zoro Homepage

Digital multimeter, 1000V CAT III with 10 A, 1 MHz frequency and USB-C interface

  • Mfr # PCE-DM 3

  • Zoro # G022432534


product price: $58.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DM 3
Zoro #
G022432534
UPC #
-
Country of Origin
China

Description

The Wind Measurer is primarily used to measure and monitor the wind load on cranes or wind turbines. Furthermore, the wind situation can be measured and analysed before commissioning a wind turbine. Thanks to the Wind Measurer's high measurement range of up to 50 m/s, even stormy gusts can be monitored. The radio range of the Wind Measurer is up to 750 m in the open field in the free frequency band of 2.4 GHz. When installing the display of the Wind Measurer indoors, a range of up to 60 m to the wind sensor can be achieved. Thanks to the integrated 4 ... 20 mA analogue output of the wind warning system display, the measurement data can also be transferred to other control systems for evaluation. If the wind speed values are higher than the preset values, a pre-alarm is switched on before the alarm is issued. Both alarms are signalled visually and acoustically on the Wind Measurer with data logger. If the pre-alarm is activated, a yellow LED will flash on the front of the device and a beeper will emit a periodic warning sound. If the normal alarm needs to be activated, the red LED will flash and the device will beep continuously. In general, the anemometer is used wherever wind monitoring is required. This is often the case in factories, mines, wind turbines and the like. In addition to the low wind speeds, the Wind Measurer is characterised by its high reliability and high accuracy.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.