Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter Current Clamp, Up to 200 A

  • Mfr # PCE-CM 3

  • Zoro # G704852537


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
About 17 mm / .7 in
Includes
2 x Test leads, 2 Measuring tips, Adapter thermocouple, Thermocouple type K, 2 x AAA batteries 1.5V, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CM 3
Zoro #
G704852537
UPC #
4250348718259
Country of Origin
China

Details

Jaw Capacity
About 17 mm / .7 in
Includes
2 x Test leads, 2 Measuring tips, Adapter thermocouple, Thermocouple type K, 2 x AAA batteries 1.5V, User manual

Description

3 Fork Clamp Up to 200 A AC / AC / DC Voltage Measurement / Simple Current Measurement / LC display / Continuity test / Thermometer. Battery operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.