Zoro Homepage

Digital Multimeter, Up to 200 mV

  • Mfr # PCE-LT 12

  • Zoro # G104852397


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Receiver, Pair of test leads, Connection adapter strand, 9V block batteries, User manual
Basic DC Accuracy
± (0.8% + 5 digits)
Resolution
0.1 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LT 12
Zoro #
G104852397
UPC #
4250348718525
Country of Origin
Taiwan, Province of China

Details

Includes
Receiver, Pair of test leads, Connection adapter strand, 9V block batteries, User manual
Basic DC Accuracy
± (0.8% + 5 digits)
Resolution
0.1 mV

Description

Voltage tester with many measuring functions / For electricians and IT employees / Analysis of network connection cables / Telephone connection test / Voltage and current measurement / NCV / backlight. Extensive network connection testing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.