Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Digital Sound Level Meter, 26 to 130 dB PCE-318

Digital Sound Level Meter, 26 to 130 dB (Discontinued)

  • Mfr # PCE-318
  • Zoro # G704853756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-318
Zoro #
G704853756
UPC #
4250348700315
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.06

Details

Resolution
0.1 dB
Includes
Microphone windscreen, Calibration screw, 9V battery, 3.5 mm jack for analog output, Carrying case, User manual
Frequency range
31.5 Hz ... 8 kHz
Frequency weighting
A and C

Description

The noise meter PCE-318 detects the volume from a sound level of 26 dB (A). The meter is ideal for measuring very low noises, for example, noises from computer fans. The class II noise meter with jumbo display (and at a very good price / performance ratio) is ideal for measurements of sound and noise in different environments, at work, condition monitoring, etc. Also known as the phonometer, this device is designed to IEC 651 Type II and has a very high accuracy of ± 1.5 dB. Another advantage of this meter is the analogue output. This allows the connection of an external data logger / recorder for long-term recording.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.