Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Digital Thermometer, -20 to 50°C PCE-TH 5

Digital Thermometer, -20 to 50°C (Discontinued)

  • Mfr # PCE-TH 5
  • Zoro # G604853801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TH 5
Zoro #
G604853801
UPC #
4250348712066
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.07
Length
5.31
Height
1.44

Details

Application
Suitable for most applications
Includes
Air Flow Meter, CR2032 lithium battery, User manual

Description

As a universal temperature and humidity gauge, the PCE-TH 5 Thermometer enables the measurement of ambient temperature, humidity, dew point and wet bulb temperature. The Thermometer measures the temperature and humidity via an internal sensor which allows the calculation of the dew point and wet bulb temperature. Because of the data-hold function you can store a measurement in the display. The easy to read display also shows the Min, Max and Average measurement. The PCE-TH 5 Thermometer is powered with a long-life lithium battery with automatic cutout after 15 minutes of inactivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.