Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Thermometer, 32.0 to 122.0 Degrees F

  • Mfr # PCE-EMD 10

  • Zoro # G204853881


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
32.0 to 122.0°F
Width
3.1
Includes
2 x Wall mounting brackets, Sensor module PCE-EMD-TH, Instruction manual
Length
3.1
Height
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-EMD 10
Zoro #
G204853881
UPC #
4250348728456
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.1
Length
3.1
Height
1.3

Details

Temp. Range (F)
32.0 to 122.0°F
Includes
2 x Wall mounting brackets, Sensor module PCE-EMD-TH, Instruction manual
Application
Suitable for most applications
Response time
<15 seconds at a wind speed of <1 m/s

Description

Thermometer with robust aluminum frame / Digit height 100 mm (3.9") / Temperature measuring range 32.0 ... 122.0 °F / Humidity measuring range 0.0 ... 99.9% RH / Connection of up to four sensors at the same time / Optionally with ISO calibration. Wall mounting. Analog 4 ... 20-mA input signal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.