
Digital Thermometer, -40 to125 Degrees C / -40 to 257 Degrees F
Mfr # PCE-HTD 125
Zoro # G004853746
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.1°C / 0.18°F
Includes
3.6V 2/3 AA high temperature battery, Instruction manual, Software
Application
Suitable for most applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-HTD 125
Zoro #
G004853746
UPC #
4250348723239
Country of Origin
China
Details
Resolution
0.1°C / 0.18°F
Includes
3.6V 2/3 AA high temperature battery, Instruction manual, Software
Application
Suitable for most applications
Description
Thermometer with analysis software / Data storage for 32,000 measured values / Measuring range up to +125 °C (257 °F) / Waterproof metal housing / USB connection / Export of measurement data in various file formats / Replaceable battery. Data exported directly as PDF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.