
Digital torque wrench, 0.01-60 Nm with peak/real-time modes and 999-value memory
Mfr # PCE-TWT 60N
Zoro # G622432491
product price: $125.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-TWT 60N
Zoro #
G622432491
UPC #
-
Country of Origin
China
Description
The Torque Meter / Torque Tester is a compact, portable precision tool for applications where exact torque values are crucial. It has an easy-to-read backlit display that provides clear values even in poor lighting conditions. To assist the user, the Torque Meter / Torque Tester emits both an acoustic signal and an LED display as soon as the preset torque value is reached. Four different units of measurement (Nm, kgf-cm, lbf-ft, lbf-in) and three measuring modes - real time, peak value and preset - make it flexible to use. Automatic switch-off after a few minutes saves the batteries, and up to 999 measured values can be stored in the internal memory. The stored values can only be called up on the device. The Torque Meter / Torque Tester is equipped with a fine-toothed ratchet head, which enables precise work even with a small radius of movement. Thanks to its robust construction made of metal and resistant plastic, it is durable and suitable for regular use. Our Torque Meter / Torque Testers are primarily used in vehicle construction, mechanical engineering, bicycle assembly and in the electrical and electronics industry. They are used to tighten bolts and nuts to a precisely defined torque in order to connect components securely and function properly without damaging them. The Torque Meter / Torque Tester is supplied in a plastic case with 2 AAA batteries.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.