Zoro Homepage

Durometer for Metals

  • Mfr # PCE-2800

  • Zoro # G115084121


product price: $1,960.99
/ea
Free Shipping & Returns

Key Features

Width
8.4 in
Length
3.2 in
Includes
1 x Charger, 1 x PC-compatible software, 1 x Data cable, 1 x Test block, 1 x Printer paper, 1 x User manual
Display
LCD
Power Source
Rechargeable 6V Ni-Mh battery (charger included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-2800
Zoro #
G115084121
UPC #
-
Country of Origin
China

Dimensions

Width
8.4 in
Length
3.2 in

Details

Includes
1 x Charger, 1 x PC-compatible software, 1 x Data cable, 1 x Test block, 1 x Printer paper, 1 x User manual
Display
LCD
Power Source
Rechargeable 6V Ni-Mh battery (charger included)
Features
Type D impact device on external probe with 1.5 m / 0.06 in long cable
For Use With
Quick and easy surface hardness testing of metals
Memory
Internal, stores up to 100 data sets
Statistics
Averaging
Application
Quick and easy surface hardness testing of metals
Operating Temp. Range
-10 - 50°C / 14 - 122°F
Accuracy
± 6 HLD
Impact Device
Type D
Interface
USB 1.1 port
Hardness max.
976 HV

Description

PCE-2800 is a portable handheld material hardness tester or durometer designed for the quick and easy surface hardness testing of metals. This user-friendly device displays measurements in Rockwell A, B & C HRA, HRB & HRC, Vickers HV, Brinell HB, Shore HS and Leeb HLD hardness units. It also indicates the tensile strength. The hardness tester has a built-in printer, statistics function, an internal memory for storage of up to 100 data sets, and a USB port to transfer the data to a computer PC-compatible software and data cable included in the delivery contents for analysis, reporting and archival. The hardness tester can be used as a portable handheld device or permanently mounted with angle selection and adjustment. The external probe features a streamlined design and a 1.5 m / .06 in long cable, allowing for use in small access points.HIGHLIGHTS- Type D impact device on external probe with 1.5 m / .06 in long cable- Measures all common hardness parameters- Large measuring range- High accuracy- Portable handheld or fixed mount- Printer is built into the device- USB interface for data transfer- Internal memory stores up to 100 data sets- PC-compatible software and data cable included- Many other impact devices and adapters available as optional accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.