Zoro Homepage

Earth Tester

  • Mfr # PCE-ITE 55A

  • Zoro # G416552886


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Dimensions
250 x 135 x 107 mm / 9.8 x 5.3 x 4.2 in
Special Features
Testing according to EN 61557 and DIN VDE0100, Insulation resistance, RCD Type A and AC, Line and fault loop impedance, Continuity test, Voltage, phase sequence, and frequency, Testing of EV charging stations with optional test adapter, Includes test leads
Display Type
TFT color display, 3.3 inch
For Use With
Used for testing electrical safety in accordance with the standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and assessment of electrical installations
IP Rating
IP42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ITE 55A
Zoro #
G416552886
UPC #
-
Country of Origin
Serbia

Dimensions

Dimensions
250 x 135 x 107 mm / 9.8 x 5.3 x 4.2 in
Width
9.8 in
Length
5.3 in

Details

Special Features
Testing according to EN 61557 and DIN VDE0100, Insulation resistance, RCD Type A and AC, Line and fault loop impedance, Continuity test, Voltage, phase sequence, and frequency, Testing of EV charging stations with optional test adapter, Includes test leads
Display Type
TFT color display, 3.3 inch
For Use With
Used for testing electrical safety in accordance with the standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and assessment of electrical installations
IP Rating
IP42
AC Voltage Measuring Range
0V - +550V; Resolution 1V; Accuracy ±(2% v. Mw. + 2 digits)
Application
Used for testing electrical safety in accordance with the standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and assessment of electrical installations
Includes
1 x Test Cable for EU Schuko Sockets, 3 x Test Leads 1m, 3 x Test Probes, 3 x Crocodile Clips, 1 x Carrying Strap, 6 x 1.5V AA Batteries, 1 x Factory Calibration Certificate, 1 x User Manual
Standards
EN61557, DINVDE 0100

Description

The insulation tester is a multifunctional measuring device designed for testing electrical safety in accordance with the standards EN 61557 and DIN VDE 0100. It offers many functions specifically designed for the inspection and assessment of electrical installations. The insulation tester can perform precise measurements of insulation resistance between live parts and ground. With special functions for RCDs, both Type A and AC-controlled residual current circuit breakers can be efficiently tested, ensuring the proper functioning of these vital protective devices.The insulation tester allows for the quick and accurate measurement of loop resistance to ensure that, in the event of a fault current, sufficient resistance is present to ensure a safe disconnection. Additionally, a measurement of the protective conductor resistance allows for checking the continuity of conductors and connections. A graphical representation of the wiring helps the operator perform measurements accurately. The brightness of the display can be adjusted in 4 levels. An adjustable alarm tone warns of errors or exceeding the limit. The adjustable auto-off time of the insulation tester prevents unintentional battery discharge. The device comes with test leads that meet the specific requirements of CAT III / 600 V and CAT IV / 300V.The insulation tester offers a user-friendly interface, clear display elements, and a robust construction to meet the requirements in various environments. By complying with international standards, it ensures a safe and reliable assessment of electrical installations according to the highest industry standards.With our optional EVSE test adapters, tests can also be conducted on wall boxes and charging stations for electric vehicles.HIGHLIGHTS- Testing according to EN 61557 and DIN VDE0100- Insulation resistance- RCD Type A and AC- Line and fault loop impedance- Continuity test- Voltage, phase sequence, and frequency- Testing of EV charging stations with optional test adapter- Includes test leads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.