
Electrical Earth Tester, Up to 1000V Terminal Voltage
Mfr # PCE-ITE 50
Zoro # G704853749
product price: $1,367.00
/ea
Free Shipping & Returns
Key Features
Resolution
0.001 MΩ0.001 Ω
Standards
IP 65
Includes
Insulation Tester, User manual
Accuracy
± (2% + 10 digits)± (1.5% + 30 digits)
Application
Suitable for most applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-ITE 50
Zoro #
G704853749
UPC #
4250348714787
Country of Origin
China
Details
Resolution
0.001 MΩ0.001 Ω
Standards
IP 65
Includes
Insulation Tester, User manual
Accuracy
± (2% + 10 digits)± (1.5% + 30 digits)
Application
Suitable for most applications
Description
Robust Insulation Tester/ Electrical resistance / Earthing resistance / Loop impedance / Voltage measurement / Low resistance measurement / RCD test. 3.5" color TFT LCD display. Adjustable FI test current. SD card and Bluetooth. Dual display. Good / bad FI test. Low Ohm measurement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.