Zoro Homepage

Electrical Tester, CAT III 1000V

  • Mfr # PCE-IT100

  • Zoro # G704853831


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Suitable for most applications
Max. DC Voltage
1000V
Includes
Insulation tester, Set of test leads, Crocodile clip to 1 m / 3.3 ft cable, 1.5V AA battery, Carrying strap, User manual, Carrying case
Max. AC Voltage
750V
Resistance Accuracy
± 1.2% ± 3 dgt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-IT100
Zoro #
G704853831
UPC #
4250348706720
Country of Origin
Taiwan, Province of China

Details

Application
Suitable for most applications
Max. DC Voltage
1000V
Includes
Insulation tester, Set of test leads, Crocodile clip to 1 m / 3.3 ft cable, 1.5V AA battery, Carrying strap, User manual, Carrying case
Max. AC Voltage
750V
Resistance Accuracy
± 1.2% ± 3 dgt
Insulation resistance range
4 MΩ / 40 MΩ / 400 MΩ / 4000 MΩ

Description

For insulation resistance up to 4000 MΩ / CAT III 1000V /Easy handling Single or continuous measurement /Max/Min-value function. The insulation tester detects with auxiliary voltages of 125V, 250V, 500V. For new plants (dry rooms): 1000 ohms x volts of operating voltage (eg at 230 volts> 230 kOhms) For new installations (wet rooms, outdoors): 500 ohms x volts of operating voltage. Earthed devices: 1000 ohms x volts of operating voltage. Protected devices: 2 MOhm. Power tools: 2 MOhm. Protective extra-low voltage: 250 kOhm. Electrical measuring devices: 5 MOhm. Common test voltage values ​​are 100 volts for low voltage and telecommunication systems, 500 volts for building installation and home appliances, 1000 volts for low voltage motors and transformers. Large measuring range. 4 different test voltages up to 1 kV. Auto power-off function. Safety: EN 61010-1, CAT III 1000V, Dual display with backlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.