Electrostatic meter, 0.1-200 kV DC with LCD backlight, 25 mm/1 in distance and auto power-off
- Mfr # PCE-PSM 10
- Zoro # G122432557
product price:Â
$
1,644.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-PSM 10
- Zoro #
- G122432557
- UPC #
- -
- Country of Origin
- China
Description
The Moisture Meter provides accurate moisture analyses for ten different material types, including drywall, masonry, hardwood, softwood, anhydrite screed (wt%), anhydrite screed (CM%), cement screed (wt%), cement screed (CM%), concrete and gypsum screed. It uses a capacitive measuring method and the sensor works inductively. The Moisture Meter has two limit value settings which are shown on a bar graph and are designed for the 10 material types that our Moisture Meter can analyse. The first alarm point activates a rapid beep and the yellow LED when the moisture is between 20% and 69%. The second alarm point, which responds at values between 70% and 100%, generates a continuous tone and lights up the red LED. These functions ensure reliable moisture monitoring and provide clear audible and visual warning signals. The Moisture Meter also has a hold function and an automatic power off function. The readings are shown on a 2-inch backlit LC display which also displays a battery warning. The Moisture Meter is ideal for use in construction and renovation projects to check moisture levels in walls, floors and ceilings. It is often used by site managers, tradesmen and surveyors to ensure that materials are dry and ready for processing. It is also useful in woodworking, quality control of construction sites and in the refurbishment of damp rooms to prevent mould growth and other damage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.