Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Humidity Meter, 0 to 100 % RH

  • Mfr # PCE-330

  • Zoro # G504853734


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery, USB cable, CD-ROM with Windows-compatible software, User manual
Relative Humidity Range
10 ... 90% RH = ± 2.0% RH, < 10% RH, > 90% RH = ± 4.0% RH
Cord Length
7.28
Width
2.56
Temperature Measuring Element
Suitable for most applications; -20 ... 60°C / -4 ... 140°F = ± 0.8°C / ± 1.5°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-330
Zoro #
G504853734
UPC #
4250348714169
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
7.28
Width
2.56
Height
1.42

Details

Includes
Battery, USB cable, CD-ROM with Windows-compatible software, User manual
Relative Humidity Range
10 ... 90% RH = ± 2.0% RH, < 10% RH, > 90% RH = ± 4.0% RH
Temperature Measuring Element
Suitable for most applications; -20 ... 60°C / -4 ... 140°F = ± 0.8°C / ± 1.5°F
Relative humidity range
0 to 100% RH

Description

Multifunction Thermo-Hygrometer For determining ambient temperature, relative humidity, and dew point temperature. Heat Stress meter is a multifunction thermo-hygrometer with a quick-response sensor for measuring ambient temperature and relative humidity. Adjustable temperature measuring units (°C / °F). Minimum, maximum, data hold, recording data logger and automatic power off functions. Internal memory saves up to 16,000 date- and time-stamped readings. Windows-compatible software and USB cable included in delivery contents for data transfer to PC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.