Zoro Homepage

Environmental Wind Meter

  • Mfr # PCE-423N

  • Zoro # G004852459


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Includes
Micro-USB cable, Instruction manual
Length
5.7
Memory
10,000 measuring points
Height
1.3
Temp. Range (F)
0 to 50°C / 32 to 122°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-423N
Zoro #
G004852459
UPC #
4250348723253
Country of Origin
China

Dimensions

Length
5.7
Height
1.3
Width
1.9

Details

Includes
Micro-USB cable, Instruction manual
Memory
10,000 measuring points
Temp. Range (F)
0 to 50°C / 32 to 122°F

Description

HVAC meter with data memory / Measuring range 0 to 30 m/s (98 ft/s) / Micro-USB interface / 3/8" tripod mount / Data memory for 10,000 measuring points / CSV file format / Rechargeable battery / Optional with calibration / Telescopic probe extendable up to 426 mm (16.7") Measures speed, volume flow, temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.