Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrite content meter, 1-100 Fe%/1-140 FN with wireless interface and 4000-value memory

  • Mfr # LM-FC140

  • Zoro # G222432563


product price: $3,365.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-FC140
Zoro #
G222432563
UPC #
-
Country of Origin
Germany

Description

The Ferrie Content Meter has an illuminated and high-contrast OLED display on which the measured values are shown in FN and Fe%. The ferrite content measurement is particularly important for welded duplex steels in order to determine whether the weld seam contains sufficient ferrite content to guarantee its strength. If insufficient heat is applied or the weld area cools down too quickly, the ferrite content may be too low. In order to recognize the weld seam on smooth or polished surfaces, the ferrite content meter can be switched to continuous measurement. While the probe is moved over the surface, the Coating Thickness Gauge continuously stores measured values and displays the statistics with minimum, maximum and average value after the probe is lifted. The ferrite content meter is supplied with three calibration standards that are traceably calibrated to the NIST standard. For further processing of your measurement data, you can connect the Coating Thickness Gauge wirelessly to mobile Android or iOS devices as well as to a Windows PC. This is made possible by the integrated wireless technology. The free Lima Connect app can be used to manage projects and assign measuring points to photos. The measurement results can be statistically analyzed and graphically displayed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.