Zoro Homepage

Food / Hygiene Temperature Meter

  • Mfr # PCE-IR 90

  • Zoro # G816552912


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Micro USB charging cable, 1 x Charging station, 1 x Transport bag, 1 x Operating instructions
Operating Conditions Humidity
< 85% RH, non-condensing
Temp. Range (F) - Infrared
-40 - 300°C / -40 - 572°F
Penetration Probe Resolution
0.1°C /°F
Charging
5V DC / 1 A via Micro-USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-IR 90
Zoro #
G816552912
UPC #
-
Country of Origin
China

Dimensions

Dimensions
176 x 55 x 40 mm / 6.9 x 2.2 x 1.6 in
Width
6.9 in
Length
2.2 in
Probe Length
100 mm / 3.9 in

Details

Includes
1 x Micro USB charging cable, 1 x Charging station, 1 x Transport bag, 1 x Operating instructions
Operating Conditions Humidity
< 85% RH, non-condensing
Temp. Range (F) - Infrared
-40 - 300°C / -40 - 572°F
Penetration Probe Resolution
0.1°C /°F
Charging
5V DC / 1 A via Micro-USB
For Use With - IR Cameras and Thermometers
Used to check the temperature of food
Sensor Type
Resistance temperature sensor
Application
Used to check the temperature of food
Power Supply
4.2V 1300 mAh battery
Distance To Spot Ratio
2:1
Reaction Time
< 500 ms
Additional Functions
Timer and stopwatch
Features
Measuring range -40 - 300°C / -40 - 572°F, Infrared and penetration temperature sensor, Timer and stopwatch function, Charging station with micro USB cable, Bluetooth interface, Mobile temperature measuring device, Easy handling
Penetration Probe Measuring Range
-40 - 300°C / -40 - 572°F
Interfaces
Bluetooth (data transfer)
Charging Interface
Micro-USB (charging)
Operating Conditions Temp.
0 to 50°C / 32 to 122°F
Emissivity
0.95 (fixed)
Resolution
0.1°C /°F

Description

The thermometer is used to check the temperature of food. In addition to the surface temperature via the infrared sensor, the thermometer can also be used to determine the core temperature via the fold-out resistance temperature sensor. Both temperature sensors on the thermometer have a measuring range of -40 ... 300°C / -40 ... 572°F.In addition to the normal measured value display, the thermometer has a temperature display. This display on the thermometer signals whether the temperature of the food being measured is optimal. If the temperature is between 4 65°C / 39.2 ... 149°F, this is indicated by a red LED. If the temperature is colder than 4°C / 39.2°F or warmer than 65°C / 149°F, this is indicated by a green LED. This function in the thermometer is particularly important in order to monitor the respective temperature chain. Therefore, the thermometer is used especially in the food industry.The Bluetooth interface enables communication between the thermometer and a mobile Android and iOS device. With the free app for the thermometer, the measured values can be recorded with a mobile device and exported for later analysis. To charge the measuring device, the thermometer can be plugged into the charging station provided. If necessary, the thermometer can also be charged via a 5 V micro USB interface.HIGHLIGHTS- Measuring range -40 ... 300°C / -40 ... 572°F- Infrared and penetration temperature sensor- Timer and stopwatch function- Charging station with micro USB cable- Bluetooth interface- Mobile temperature measuring device- Easy handling

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.