Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Force Gauge, 0 to 10,000 N PCE-DFG N 10K

Force Gauge, 0 to 10,000 N (Discontinued)

  • Mfr # PCE-DFG N 10K
  • Zoro # G504852485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DFG N 10K
Zoro #
G504852485
UPC #
4250348717894
Country of Origin
Germany

Details

Accuracy
± 0.1% of the measuring range
Includes
Load cell, 2 x Eyebolts, USB cable, Charger, PC software, User manual
Measuring Units
N, kg, lb, Kpa
Resolution
5 N / 1.12 lbs
Sampling rate
6 to 1600 Hz

Description

Force Gage series with external measuring cell and USB interface for connection to a PC; The force gauge measures both tensile and compressive forces with very high resolution. Graphic display. Fast response time. Store 100 readings internally or unlimited to PC. Measuring cells easily changeable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.