Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Force Gauge, 0 to 2 kN PCE-DFG NF 2K

Force Gauge, 0 to 2 kN (Discontinued)

  • Mfr # PCE-DFG NF 2K
  • Zoro # G104852441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DFG NF 2K
Zoro #
G104852441
UPC #
4250348719300
Country of Origin
Germany

Details

Accuracy
± 0.5% of the measuring range
Includes
Load cell (depending on model), USB cable, Charger, PC software, User manual
Measuring Units
N, kg, lb, kPa
Range
0 to 2 kN / 2,000 N / 204 kg / 450 lbs
Resolution
0.2 N / 0.4 lbs
Sampling rate
6 to 1600 Hz

Description

Force Gauge with external load cell, USB interface, and PC software The force gage with an external load cell is designed for the measurement of compressive forces at hard-to-reach measuring points. The PEAK Hold function allows freezing of the highest measured value in the force gauge until this value is exceeded or cleared. The measurements can be stored in the internal memory or transmitted via USB interface with the included software with a maximum of 800 Hz as a live measurement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.