Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Force Gauge, 0 to 20 N PCE-DFG N 20

Force Gauge, 0 to 20 N (Discontinued)

  • Mfr # PCE-DFG N 20
  • Zoro # G104852410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DFG N 20
Zoro #
G104852410
UPC #
4250348717849
Country of Origin
Germany

Details

Accuracy
± 0.1% of the measuring range
Includes
Chisel head adapter, Flat head adapter, Pointed head adapter, Hook adapter, Notched head adapter, Extension bar (90 mm / 3.5 in), PC software, USB data cable, Power supply, Carrying case, User manual
Measuring Units
N, kg, lb, Kpa
Resolution
0.01 N
Sampling rate
6 to 1600 Hz

Description

Digital Force Gage For tensile force measurement and pressure force measurement up to 20 N / Very high accuracy / Sampling rate 1600 Hz / 6 different measuring tips / USB interface / Software. Pull and pressure force measurement. Error limit 0.1% of the measuring range. PEAK function (MIN / MAX). Limit value function. Different measuring units. Automatic or manual storage. Graphical analysis. Automatic orientation display. Time date. Control and evaluation software. Automatic shutdown adjustable. Battery status indicator. Network operation possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.