Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Force Gauge, 0 to 200 N PCE-DFG N 200

Force Gauge, 0 to 200 N (Discontinued)

  • Mfr # PCE-DFG N 200
  • Zoro # G604852439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DFG N 200
Zoro #
G604852439
UPC #
4250348717856
Country of Origin
Germany

Details

Accuracy
± 0.1% of the measuring range
Includes
Chisel head adapter, Flat head adapter, Pointed head adapter, Hook adapter, Notched head adapter, Extension bar (90 mm / 3.5 in), PC software, USB data cable, Power supply, Carrying case, User manual
Measuring Units
N, kg, lb, Kpa
Resolution
0.1 N
Sampling rate
6 to 1600 Hz

Description

Digital Force Gauge For tensile force measurement and pressure force measurement up to 200 N / Very high accuracy / Sampling rate 1600 Hz / 6 different measuring tips / USB interface / Software. 1600 Hz sampling rate. Error limit 0.1% of the measuring range. PEAK function (MIN / MAX). Limit value function. Different measuring units. Automatic or manual storage. Graphical analysis. Automatic orientation display. Time date. Control and evaluation software. Save 100 readings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.