Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Force Gauge, 0 to 5,000 N PCE-DFG N 5K

Force Gauge, 0 to 5,000 N (Discontinued)

  • Mfr # PCE-DFG N 5K
  • Zoro # G204852488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DFG N 5K
Zoro #
G204852488
UPC #
4250348717887
Country of Origin
Germany

Details

Accuracy
± 0.1% of the measuring range
Includes
Load cell, 2 x Eyebolts, USB cable, Charger, PC software, User manual
Measuring Units
N, kg, lb, Kpa
Resolution
1 N / 0.22 lbs
Sampling rate
6 to 1600 Hz

Description

Force Gage series with external measuring cell and USB interface for connection to a PC; The force gauge measures both tensile and compressive forces with very high resolution. Memory for 100 measurements. Measuring cells is easily changeable. Fast response time. Graphic display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.