Zoro Homepage

Force gauge for tension and compression, measures 10 N / 2.25 lbf with high resolution

  • Mfr # PCE-DFG 10 X

  • Zoro # G022432350


product price: $1,146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DFG 10 X
Zoro #
G022432350
UPC #
-
Country of Origin
Germany

Description

Both tensile and compressive forces can be measured with high accuracy using this Tension Dynamometer / Tension Load Cell. Tensile and compressive forces are frequently measured in test laboratories. For example, to determine the yield point, the tear-off force or the force required to actuate buttons or switches. The Tension Dynamometer / Tension Load Cell has an internal measuring cell and can measure forces up to 10 N / 2.2 lbf. Various eyelets or hooks with an M6 thread can be attached to the measuring cells. It is also possible to attach your own devices to the measuring cell using these threads. The internal memory of 32 GB offers space for 30 million measuring points. This can be used to create, save and export measurement logs. The Tension Dynamometer / Tension Load Cell has a USB-C interface that can be used to read the measurement data into the PC software. The Tension Dynamometer / Tension Load Cell is equipped with a graphic LCD that displays the measured values both numerically and graphically. In addition, a bar chart shows the measured value within the selected measurement range. Various force test stands are available for adapting the Tension Dynamometer / Tension Load Cell.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.