
Force gauge for tension and compression, measures 50,000 N / 11,240 lbf with high resolution
Mfr # PCE-DFG 50K XF
Zoro # G522432393
product price:Â $2,616.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-DFG 50K XF
Zoro #
G522432393
UPC #
-
Country of Origin
Germany
Description
The Tension Dynamometer / Tension Load Cell with an external pressure load cell is designed for measuring compressive forces at measuring locations that are difficult to access. The Tension Dynamometer / Tension Load Cell or rather the pressure load cell has several threaded holes at the bottom that allow it to be mounted securely. The load cell is connected to the Tension Dynamometer / Tension Load Cell via an approx. 3 m / 9.8 ft long sensor cable and, thanks to the compact cell dimensions, it can be used for a wide range of applications. The internal memory of 32 GB can hold 30 million measuring points. This allows measurement protocols to be created, saved and exported. The Tension Dynamometer / Tension Load Cell has a USB-C interface that can be used to import the measurement data into the PC software. The device is equipped with a graphic LCD that displays the measured values both numerically and graphically. In addition, a bar chart shows the measured value within the selected measurement range. The measuring cell is IP67 protected and can therefore also be used in rough industrial environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.