Zoro Homepage

Force Test Stand

  • Mfr # PCE-FTS50

  • Zoro # G816109628


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Force Test Stand
For Use With
PCE-FTS50 Force Test Stand compatible with PCE-FM 50/200, PCE-DFG N 200/500, and PCE-PTR 200; provides control and stability for traction and compression force measurements
Features
Digital distance display, max. length 236.36 mm (9.30 in), force range up to 500 N (112.4 lbf), force gauge not included
Max. Operating Length
236.36 mm / 9.30 in
Base Plate on Stand
234 x 152 mm / 9.21 x 5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-FTS50
Zoro #
G816109628
UPC #
-
Country of Origin
China

Dimensions

Max. Operating Length
236.36 mm / 9.30 in
Length
9.2 in
Total Length
500 mm / 19.68 in (without handwheel)
Handwheel Diameter
100 mm / 3.93 in
Width
19.7 in

Details

Includes
1 x Force Test Stand
For Use With
PCE-FTS50 Force Test Stand compatible with PCE-FM 50/200, PCE-DFG N 200/500, and PCE-PTR 200; provides control and stability for traction and compression force measurements
Features
Digital distance display, max. length 236.36 mm (9.30 in), force range up to 500 N (112.4 lbf), force gauge not included
Base Plate on Stand
234 x 152 mm / 9.21 x 5.98 in
Application
Compatible with PCE-FM 50/200, PCE-DFG N 200/500, PCE-PTR 200. Provides control and stability for traction/compression measurements with a force gauge
Max. Force Range
500 N / 112.4 lbf

Description

The PCE-FTS50 Force Test Stand that works with the PCE-FM 50, PCE-FM 200, PCE-DFG N 200, PCE-DFG N 500 and PCE-PTR 200. This Force Test Stand offers control and stability when measuring traction and compression with a force gauge or force meter. In addition, using the Force Test Stand guarantees a precise correspondence between the test matrix and the test position. This allows for results to be accurately reproduced.*** The mounting plate ADP-UNI must be ordered at the same time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.