Zoro Homepage

Geiger counter, measures 0-99.99 microsecondv/h with GM tube, 2.8 in TFT display and USB-C logging

  • Mfr # PCE-RDM 10

  • Zoro # G022432404


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-RDM 10
Zoro #
G022432404
UPC #
-
Country of Origin
China

Description

/ Measurement Range 0.01 ... 99.99 microsecondv/h / Measurement of Beta, Gamma, and X-rays / Bar graph display of measurement data / Selectable from 4 menu languages / Adjustable alarm threshold / Automatic shutdown The environmental meter is a portable handheld device for the measurement of Beta, Gamma, and X-rays. A GM tube (Geiger-Müller counter) detects radiation exposure that can be harmful to humans and the environment. The real-time value, the average value, and the accumulated dose are displayed on the environmental meter's large color screen. Additionally, the radiation dosimeter can display a bar graph of the most recent real-time measurements. By setting an adjustable alarm threshold, the user can be alerted when the limit is exceeded. The environmental meter has a data storage capacity for 167,857 values, which can be accessed with a simple button press. The storage interval and automatic shutdown can be adjusted or disabled as needed. In the environmental meter's settings, users can choose from 4 menu languages. The environmental meter is used in the general population, by individuals professionally exposed to radiation, and in other areas where there is a health risk associated with radiation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.