Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Handeld LED Refractometer, 0 to 10% Brix,  PCE-010-LED

Handeld LED Refractometer, 0 to 10% Brix, (Discontinued)

  • Mfr # PCE-010-LED
  • Zoro # G304852401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-010-LED
Zoro #
G304852401
UPC #
4250348722225
Country of Origin
China

Dimensions

Width
1.4
Length
7.9
Height
1.4

Details

Accuracy
±0.1%
Includes
Pipette, Calibration screwdriver, Cleaning cloth, Device case, User manual
Measuring Range
0 to 10% Brix
Resolution
0.1% brix

Description

The PCE LED refractometer is an analogue measuring device for determining the refraction property of different liquids. LED refractometers are particularly suitable for applications in low or artificially lit environments. The LED light incorporated in the prismatic cover of the LED refractometer provides the necessary light for the measurement. Since the LED light is matched with the scaling of the LED refractometer, measurements are thus possible, for example, in basements without measurement errors caused by the artificial light. The different-scale LED refractometers are used for a variety of applications, such as Öchsle for the winegrower or a 0 to 32 Brix scale for measuring coolants, juices and other emulsions. Due to the diopter adjustment possible on the eyepiece, an LED refractometer always ensures a sharp view of the scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.