Zoro Homepage

Handheld Refractometer for Potassium Hydroxide, 0-21% Range

  • Mfr # PCE-DRF 7

  • Zoro # G915558518


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 nD
Accuracy
±0.0003 nD
Automatic Temperature Compensation
10 - 40°C / 50 - 104°F
Includes
1 x Pipette, 1 x Plastic case, 1 x USB-A - USB-C cable (for charging only, power adapter not included), 1 x User manual
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DRF 7
Zoro #
G915558518
UPC #
-
Country of Origin
China

Dimensions

Width
5.7 in
Length
1.8 in

Details

Resolution
0.0001 nD
Accuracy
±0.0003 nD
Automatic Temperature Compensation
10 - 40°C / 50 - 104°F
Includes
1 x Pipette, 1 x Plastic case, 1 x USB-A - USB-C cable (for charging only, power adapter not included), 1 x User manual
For Use With
Determines the percentage of potassium hydroxide in aqueous media with a measurement range of 0 to 21%.
Measuring Range
1.333 - 1.3744 nD
Features
Quick and accurate measurement in approx. 1 s, Large LCD display (measured value and temperature), Easy to use (1key operation), Small sample volume, Simple calibration with distilled water, Automatic temperature compensation, Stainless steel sample holder with glass prism, Automatic poweroff after 1 min of inactivity,

Description

Our Refractometer / Handheld Refractometer determines the percentage of potassium hydroxide in aqueous media with a measurement range of 0 to 21 %. The measurement result and the temperature of the sample are shown in two lines on the LCD display of the Refractometer / Handheld Refractometer. Our Refractometer / Handheld Refractometer can measure various parameters such as percentage and refractive index quickly and accurately with just four to five drops of the sample. Our Refractometer / Handheld Refractometer has a wide range of applications: it can be used in water analysis, food control or in the manufacture of products containing potassium hydroxide. The funnel-shaped stainless steel ring protects the glass prism from damage, into which the liquid sample to be measured is placed. The internal light source enables measurement under poor lighting conditions. Our Refractometer / Handheld Refractometer is supplied in a rugged plastic case with pipette and charging cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.