Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Handheld Refractomter, 45 to 82% Brix PCE-4582

Handheld Refractomter, 45 to 82% Brix (Discontinued)

  • Mfr # PCE-4582
  • Zoro # G504852430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-4582
Zoro #
G504852430
UPC #
4250348700377
Country of Origin
China

Dimensions

Height
0.79
Length
6.77

Details

Accuracy
±0.5%
Includes
Pipette, User manual, Carrying case
Resolution
±0.5%

Description

PCE-4582 is a handheld refractometer used to determine the % Brix (sucrose or sugar content) of high-concentration translucent liquids such as condensed milk, jam, jelly and concentrated juice. This portable pocket Brix refractometer is specially designed to provide high-accuracy readings. The ultra-smooth focusing eyepiece provides high-quality optics, presenting an easy-to-read scale on a semi-transparent blue and fully transparent clear background. Ambient room lighting offers ample illumination to clearly read the results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.