Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Condition Monitoring Tachometer, 5 to 99,999 rpm PCE-T237

Condition Monitoring Tachometer, 5 to 99,999 rpm (Discontinued)

  • Mfr # PCE-T237
  • Zoro # G604853818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-T237
Zoro #
G604853818
UPC #
4250348715906
Country of Origin
China

Dimensions

Overall Width
8.5
Overall Length
2.6
Overall Height
1.5

Details

Includes
Tachometer, Conical adapter, Measuring wheel adapter, Surface wheel, Reflective tape (60 mm), Carrying case, Operating instructions
RPM Resolution
0.5 ... 999.9 = 0.1 rpm; up to 99999 = 1.0 rpm (optical speed measurement)
Contact RPM Range
5 ... 99999 rpm (optical speed measurement), 0.5 ... 19999 rpm (contact measurement), 0.05 ... 1999 m/min (contact measurement), 0.2 ... 6560 ft/min (contact measurement)
Accuracy
< 60000 rpm: ± 0.05% v. Mw. > 60000 rpm: ± 0.15% v. Mw.
Application
Suitable for most applications

Description

The condition monitoring tachometer PCE-T237 is a digital tachometer, which has optical as well as contact speed measurement. With the aid of the attachments, the PCE-T236 and PCE-T237 tachometers offer you the possibility of being equipped for all eventualities. However, if you do not have the possibility to get directly to the shaft with the measuring device, you can carry out an optical speed measurement with the handheld tachometer. It can therefore be used for all types of machine maintenance and for setting up plants. It does not matter what kind of machine it is. Whether it be a generator, a rotary or direct current motor. The condition monitoring tachometer PCE-T237 can be used extensively. You can also use the tachometer to determine the speed of various conveyor belts. The recording of all such data can provide important information to optimize production and the machines themselves. The tachometer PCE-T237 can also be used to measure an extended distance. For example, you could measure the length of different areas or the circumference of turntables. A further additional function of the PCE-T237 should be particularly interesting for installers of ventilation systems. This allows the number of up to nine rotor blades to be stored in the device, thereby automatically calculating the speed. Another characteristic of the PCE-T237 condition monitoring tachometer is the memory function. This gives you the possibility to carry out a measurement and to reproduce measured values on the screen without having to remember them. This contains the last measured value, the maximum value and the minimum value. This means that if you are just performing an optical measurement, the measured value is displayed normally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.