Zoro Homepage

Hanging Crane Scale, Remote Control Indicator

  • Mfr # PCE-DDM 3

  • Zoro # G004852565


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Height
24.4 in
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DDM 3
Zoro #
G004852565
UPC #
4250348712974
Country of Origin
China

Dimensions

Height
24.4 in
Width
3

Description

Crane Scale Measurement range up to 3 t / Peak hold function / Includes remote control indicator, shackles, and protective carrying case The Crane Scale is the ideal tool for weighing big loads and for measuring strong tensile forces. High capacity. Compact and portable. Long battery life. Summation function. Selectable units of measurement: kg / t / lb / N / kN. Adjustable gravitation range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.