Zoro Homepage

Hanging Crane Scale, up to 1000 kg

  • Mfr # PCE-CS 1000N

  • Zoro # G804852505


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CS 1000N
Zoro #
G804852505
UPC #
4250348712097
Country of Origin
China

Dimensions

Height
19 in
Width
3

Description

Crane Scale Zero, tare, sum, hold and gross-net weighing functions / Metric, imperial and freely adjustable units / 1000 kg or 2200 lbs ≈ 1 Ton weighing capacity. Measuring deviation of max. 1% possible. Full scale tare. Battery operation up to 65 hours. Linear calibration possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.