Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Crane Scale, up to 10000 kg

  • Mfr # PCE-CS 10000N

  • Zoro # G204852525


product price: $1,537.99
/ea
Free Shipping & Returns

Key Features

Height
29.4 in
Width
8.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CS 10000N
Zoro #
G204852525
UPC #
4250348714084
Country of Origin
China

Dimensions

Height
29.4 in
Width
8.1

Description

Crane Scale 10 Ton, 10000 kg, 22046 lb weighing capacity / Displays measurement values in kilograms (kg) or pounds (lbs) / Includes hook, shackle, and remote control. Digital battery-powered heavy-duty industrial crane, lifter. Tare range: 100% full scale. Comes factory calibrated. Features zero, tare, hold, sum / accumulation, battery voltage indication and adjustable brightness functions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.