Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Crane Scale, up to 300 kg

  • Mfr # PCE-DDM 3WI

  • Zoro # G104852458


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Height
24.6 in
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DDM 3WI
Zoro #
G104852458
UPC #
4250348716675
Country of Origin
China

Dimensions

Height
24.6 in
Width
3

Description

Crane Scale Measurement range up to 3 t / Peak hold function / Includes shackles and protective carrying case The Crane Scale is the ideal tool for weighing big loads and for measuring strong tensile forces. High capacity. Compact and portable. Long battery life. Peak hold function. Summation function. Adjustable gravitation range. Selectable units of measurement: kg / t / lb / N / kN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.