Zoro Homepage

Hanging Crane Scales, Up to 50 kg

  • Mfr # PCE-HS 50N

  • Zoro # G304853811


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Scale Accuracy
± 0.08 kg / 80 g / 0.17 lb
Overall Height
7.75
Measuring Units
kg / lb / N (Newton)
Overall Width
2.64
Includes
3 x AA 1.5V batteries, Hook, Snap hook, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HS 50N
Zoro #
G304853811
UPC #
4250348710512
Country of Origin
China

Dimensions

Overall Height
7.75
Overall Width
2.64
Overall Length
3.45

Details

Scale Accuracy
± 0.08 kg / 80 g / 0.17 lb
Measuring Units
kg / lb / N (Newton)
Includes
3 x AA 1.5V batteries, Hook, Snap hook, User manual

Description

Our Hanging Scale is an affordable digital hanging scale, crane scale, weighing hook, or electronic balance that offers quick, easy, and accurate weighing of large objects, animals, fish and games. Simply mount the item to be weighed to the hook or snap hook. Weight range up to 50 kg / 110 lbs. Battery operation (3 x AA 1.5 V batteries provided) Auto-off, power-saving function (can be deactivated, if preferred) Multiple, full-range tare (useful when adding weighing objects or for the production of mixtures) PEAK hold function and measurement conversion to Newton (N) (enables use as a simple force meter) Animal weighing function (calculates an average of several values, allowing live animal weighing)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.