Zoro Homepage

Hanging Scale

  • Mfr # PCE-HS 100N

  • Zoro # G416109639


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb, N
Resolution
50 g / 1.7 oz
Scale Accuracy
±1% of measuring range
Special Features
Shackles and hooks included, Accuracy ± 1% of full scale, Robust metal housing, Backlit LCD display, Optionally with ISO calibration certificate
Range
0 - 100 kg / 0 - 220.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HS 100N
Zoro #
G416109639
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6.2 in
Overall Length
3.3 in

Details

Weighing Units
kg, lb, N
Resolution
50 g / 1.7 oz
Scale Accuracy
±1% of measuring range
Special Features
Shackles and hooks included, Accuracy ± 1% of full scale, Robust metal housing, Backlit LCD display, Optionally with ISO calibration certificate
Range
0 - 100 kg / 0 - 220.5 lbs
Includes
1 x Hook, 1 x Shackle, 2 x 1.5V AAA batteries, 1 x Instruction manual
Power Source
2 x 1.5V AAA batteries

Description

The hanging scales are available with a measuring range of 0 ... 100 kg / 0 ... 220.5 lbs. With an accuracy of ± 1% of the measuring range, the hanging balance is a precise measuring device. The LCD display with a digit height of 22 mm in combination with the background lighting enables the readings of the hanging scales to be read even under difficult conditions. The sturdy metal housing of the hanging balance enables it to be used in harsh environments.In addition to the unit kg, the measured values of the hanging scales can also be displayed in lb and N. The hanging balance can freeze the currently displayed measured value using the Hold function. Adapters, product trays and other weighing accessories have their own weight, which is weighed and displayed by the hanging scale. For simplified weighing, the dead weight of the additionally attached devices can be tared off the hanging scales by pressing a button.The hanging scales are operated with two 1.5V AAA batteries and can therefore be used mobile. To save the batteries, the hanging scale has an automatic switch-off after 15 minutes of inactivity. Optionally, the hanging balance can be equipped with an ISO calibration certificate from PCE Instruments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.