
Hanging Scale
Mfr # PCE-HS 60N
Zoro # G616552914
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Scale Accuracy
±1 % of measuring range
Special Features
Shackles and hooks included, Accuracy ± 1% of full scale, Robust metal housing, Backlit LCD display, Optionally with ISO calibration certificate
Weighing Units
kg, lb, N
Range
0 - 60 kg / 0 - 132 lbs
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-HS 60N
Zoro #
G616552914
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3.3 in
Overall Width
6.2 in
Details
Scale Accuracy
±1 % of measuring range
Special Features
Shackles and hooks included, Accuracy ± 1% of full scale, Robust metal housing, Backlit LCD display, Optionally with ISO calibration certificate
Weighing Units
kg, lb, N
Range
0 - 60 kg / 0 - 132 lbs
Housing Material
Metal
Auto Power Off
After 15 minutes of inactivity
Resolution
20 g / 0.7 oz
Includes
1 x Hook, 1 x Shackle, 2 x 1.5V AAA batteries, 1 x Instruction manual
Description
The hanging scales are available with a measuring range of 0 ... 60 kg / 0 ... 132 lbs. With an accuracy of ± 1% of the measuring range, the hanging scale is a precise measuring device. The LCD display with a digit height of 22 mm in combination with the background lighting enables the readings of the hanging scales to be read even under difficult conditions. The sturdy metal housing of the hanging scale enables it to be used in harsh environments.In addition to the unit kg, the measured values of the hanging scales can also be displayed in lb and N. The hanging scale can use the Hold function to freeze the currently displayed measured value. Adapters, product trays and other weighing accessories have their own weight, which is weighed and displayed by the hanging scale. For simplified weighing, the dead weight of the additionally attached devices can be tared off the hanging scales by pressing a button.The hanging scales are operated with two 1.5V AAA batteries and can therefore be used on the move. To save the batteries, the hanging scale has an automatic switch-off after 15 minutes of inactivity. The digital balance can optionally be equipped with an ISO calibration certificate from PCE Instruments.HIGHLIGHTS- Shackles and hooks included- Accuracy ± 1% of full scale- Robust metal housing- Backlit LCD display
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.