Zoro Homepage

Hardness Tester Material, 10 to 60 MPa

  • Mfr # PCE-HT-225A

  • Zoro # G304852463


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Height
11.02
Includes
Grindstone for rough surfaces, User manual, Carrying case
Length
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HT-225A
Zoro #
G304852463
UPC #
4250348700919
Country of Origin
China

Dimensions

Height
11.02
Length
2.6

Details

Includes
Grindstone for rough surfaces, User manual, Carrying case

Description

Surface testing concrete test hammer, also called a concrete rebound hammer or Swiss hammer, is used for non-destructive measurements of surface hardness. Employs mechanical rebound test method - no digital components. Kg/cm2, psi, and MPa conversion tables on the back of the instrument and in the user manual. Manufacturer calibrated - ISO calibration certificate available as an option (see accessories) Ideal for use in construction, structural engineering, and material strength testing. Optional test anvil to verify accuracy listed under accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.