
High-precision digital pressure meter, -0.88-16 bar with 0.1% FS, 4-20 mA and RS485
Mfr # PCE-PG 16
Zoro # G022432473
product price: $596.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-PG 16
Zoro #
G022432473
UPC #
-
Country of Origin
China
Description
Our digital Manometer is a precise and reliable solution for measuring gas and liquid pressures in industry, laboratories and technology. With a measuring range of -0.088 MPa ... +1.6 MPa and a high resolution of 0.0001 MPa, our digital Manometer is ideal for applications that require maximum measuring accuracy. The accuracy is 0.1% FS, which guarantees stable and repeatable measurement results. The device supports ten selectable pressure units: bar, psi, kPa, MPa, Pa, inHg, mmHg, inH2O, mmH2O and kgf/cm sq., ensuring maximum flexibility for different requirements. Our digital Manometer works with a diffused silicon pressure sensor and offers intelligent calibration and linearity correction functions. The zero point is set quickly and precisely within two seconds using a magnetic pen. This ensures consistently high measuring accuracy and reliability. The response time is just 0.5 seconds, allowing rapid pressure changes to be reliably recorded. The device is equipped with a 3.1 inch LCD display, which is easy to read and has a backlight. The wetted parts are made of stainless steel, making our digital Manometer suitable for air, water and non-aggressive oils. The connection is made via an M20 x 1.5 thread. Overload protection up to 1.2 times the maximum pressure range reliably protects the sensor from short-term pressure peaks. With a housing diameter of 112 mm / 4.4 in and a weight of just 601 g / 1.3 lb, the device is space-saving and easy to install. The digital pressure measuring device uses an RS-485 interface with the Modbus RTU communication protocol for data transmission. Thanks to its low power consumption, the integrated lithium battery achieves a service life of more than three years in 24-hour operation. Our digital Manometer is ideal for the precise measurement of gas and liquid pressures in various areas such as industrial production, hydraulic systems, water and wastewater technology and laboratory applications. It is particularly suitable for applications that require high accuracy and reliability and can be used for monitoring pressure systems in non-aggressive media. However, the temperature of the media should not exceed 85 deg. C / 185 deg. F to ensure optimum performance of the device.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.