Zoro Homepage

HVAC Meter

  • Mfr # PCE-HVAC 10

  • Zoro # G116552919


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Features
Measurement Range: -1 - +60 bar, Resolution: 0.01 bar, Accuracy: ±0.5% FS (Full Scale)., 83 refrigerants stored in the device, 2-way valve block with 3 connectors 7/16 – UNF, Includes 2 NTC clamp-on temperature sensors, Temperature measurement from -10 - 200°C / 14 ...392°F
Includes
3 x Refrigerant Hoses (Red, Blue, Yellow), 2 x Clamp-On NTC Temperature Sensors, 4 x 1.5V AA Batteries, 1 x Carrying Case, 1 x User Manual
Gauge Accuracy
±0.5% FS (Full Scale)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HVAC 10
Zoro #
G116552919
UPC #
-
Country of Origin
China

Details

Features
Measurement Range: -1 - +60 bar, Resolution: 0.01 bar, Accuracy: ±0.5% FS (Full Scale)., 83 refrigerants stored in the device, 2-way valve block with 3 connectors 7/16 – UNF, Includes 2 NTC clamp-on temperature sensors, Temperature measurement from -10 - 200°C / 14 ...392°F
Includes
3 x Refrigerant Hoses (Red, Blue, Yellow), 2 x Clamp-On NTC Temperature Sensors, 4 x 1.5V AA Batteries, 1 x Carrying Case, 1 x User Manual
Gauge Accuracy
±0.5% FS (Full Scale)

Description

Introducing the Manifold PCE-HVAC 10, the ultimate solution for all your HVAC installation, maintenance, and optimization needs. Our product offers a comprehensive range of features including assistance with heat pump, air conditioning, refrigerant pressure testing, temperature testing, and installation of various refrigerants such as R410a, R32, R22, and R1234YFWith the manifold, you can trust that your cooling systems are in safe hands. The meter is designed to support installers in every step of the process. From initial setup to fine-tuning, this manifold provides expert guidance for adjusting and optimizing system parameters. We understand the importance of a well-functioning refrigeration circuit, which is why our product ensures a seamless installation experience. Not only does the manifold offer installation assistance, but it also provides maintenance services to keep your HVAC systems running smoothly. Regular maintenance is essential for prolonging the lifespan of your equipment and maximizing its efficiency.With the help of the manifolds, you can easily perform routine checks and make necessary adjustments to ensure optimal performance. The instrument is not just a tool, but a reliable partner for all your HVAC needs and especially in installation and maintenance of modern heat pumps. Trust in our PCE Instruments brand to assist you in achieving the perfect balance between comfort and energy efficiency. Experience the convenience and efficiency of our manifold and revolutionize your HVAC installation and maintenance processes today.HIGHLIGHTS- Measurement Range: -1 ... +60 bar- Resolution: 0.01 bar- Accuracy: ±0.5% FS Full Scale.- 83 refrigerants stored in the device- 2-way valve block with 3 connectors 7/16 - UNF- Includes 2 NTC clamp-on temperature sensors- Temperature measurement from -10 ... +200 °C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.